Zoro Homepage

Vertical Hold Down Clamp

  • Mfr # 7-59

  • Zoro # G710915912


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Clamping Height - Maximum
3 7/16 in
Throat Depth
2 3/16 in
Mounting Hole Accepts
5/16 in
Rail Profile Width
0.63 in
Rail Profile Thickness
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-59
Zoro #
G710915912
UPC #
-
Country of Origin
United States

Dimensions

Clamping Height - Maximum
3 7/16 in
Throat Depth
2 3/16 in
Rail Profile Width
0.63 in
Rail Profile Thickness
0.63 in
Arm Length
3.5 in
Height Under Arm
2.19 in

Details

Item
Hold-Down Clamp
Mounting Hole Accepts
5/16 in
Arm Style
Solid Bar
Clamp Arm Opening Angle
90 Degrees
Accommodates Workpiece Variation
No
Handle Orientation
Vertical
Holding Capacity - Maximum
1,000 lbf
Body Material
Steel
Includes Locking Handle
No
Base Mounting Style
Flange

Description

Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,000 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 90 Degrees , Arm Length 3.5 in, Height Under Arm 2.19 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.