Zoro Homepage

Vertical Hold Down Clamp, 700 lb Cap

  • Mfr # 5105-R

  • Zoro # G5158842


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Type
Flanged Base, Solid Bar With Toggle Lock Plus
Holding Capacity (Lb.)
700
Overall Height (In.)
6.54 in
Body Material
Forged Steel
Overall Length (In.)
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5105-R
Zoro #
G5158842
UPC #
697437979353
Country of Origin
Thailand

Dimensions

Overall Height (In.)
6.54 in
Overall Length (In.)
4.13 in
Height Under Arm (In.)
2.54 in
Dia. (In.)
0.26 in
Height Under Arm
2.54 in
Arm Length
3.13 in

Details

Item
Vertical Hold-Down Clamp
Type
Flanged Base, Solid Bar With Toggle Lock Plus
Holding Capacity (Lb.)
700
Body Material
Forged Steel
Base Mounting Centers (In.)
1 x 1.46
Arm
Solid, Can Machine Or Weld
Handle
Vertical
Application
Assembly, Clamping, Welding
Holding Capacity - Maximum
700 lbf
Includes Locking Handle
Yes
Arm Style
Solid Bar
Accommodates Workpiece Variation
No
Handle Orientation
Vertical
Base Mounting Style
Flange
Clamp Arm Opening Angle
89 Degrees

Description

The DE-STA-CO 5105-R Vertical Handle Hold Down Clamp is designed to keep your work in place while you work on it. It can be used in applications such as automobile manufacturing, metal fabrication and welding. The flanged base of the clamp has a solid bar with toggle lock plus that allows for easy adjustment of pressure without having to reposition the clamp. The vertical handle hold down clamp is made of high quality materials that are strong and durable. This 6.54 in., 4.13 in., 2.54 in., 0.26 in., 700 lb capacity toggle & latch clamp can be mounted on 1 x 1.46" base mounting centers with ease due to its lightweight design. Whether you need it for automotive or industrial use, this DE-STA-CO Vertical Handle Hold Down Clamp will get the job done efficiently and effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.