Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

With 606904-M Nut 604-Mss

  • Mfr # 604-MMSS

  • Zoro # G0876079


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Includes
Metric Jam Nut
Application
Assembly, Testing
Material
Stainless Steel
Overall Width
1.3 in
Compatible with Manufacturer Model Number
207943-M, 225208-SS, 507208-SS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604-MMSS
Zoro #
G0876079
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.1 in
Overall Width
1.3 in
Spindle Diameter1
8 mm
Overall Depth
3.18 in
Thread Length1
3/4 in
Thread Size1
M8

Details

Item
Straight Line Action Clamp
Includes
Metric Jam Nut
Application
Assembly, Testing
Material
Stainless Steel
Compatible with Manufacturer Model Number
207943-M, 225208-SS, 507208-SS
Swivel Foot
No
Compatible Manufacturer Part Number
207943-M, 225208-SS, 507208-SS
Compatible Manufacturer Model Number
207943-M, 225208-SS, 507208-SS
Includes Spindle
Yes
Base Mounting Style
Through-Hole
Locking Position
Extended, Retracted
Accommodates Workpiece Variation
No
Plunger Travel1
1.5 in
Plunger Thread
M8
Handle Orientation
360 Degree Rotatable Handle
Holding Capacity - Maximum
400 lbf
Includes Locking Handle
No

Description

Straight Line Action Clamp, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 400 lbf, Plunger Travel 1.5 in, Plunger Height Not Applicable, Plunger Thread M8, Includes Spindle Yes, Application Assembly, Testing, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Includes Metric Jam Nut, Overall Depth 3.18 in, Overall Length 4.1 in, Overall Width 1.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.