Zoro Homepage

With Positive Lock Latch 210-Sr

  • Mfr # 210-SR

  • Zoro # G3189676


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Includes
Bolt Retainer to Hold Spindle
Application
Assembly, Checking Fixtures, Closures, Food Processing, Welding, Woodworking
Overall Length
5.51 in
Overall Width
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-SR
Zoro #
G3189676
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.51 in
Overall Width
2.56 in
Arm Length
3.65 in
Height Under Arm
1.67 in
Fastener Thread Size
5/16 in
Overall Depth
8.19 in
Spindle Thread Size
M10

Details

Item
With Positive Lock Latch 210-Sr
Body Material
Steel
Includes
Bolt Retainer to Hold Spindle
Application
Assembly, Checking Fixtures, Closures, Food Processing, Welding, Woodworking
Handle Orientation
Vertical
Includes Locking Handle
Yes
Arm Style
Solid Bar
Holding Capacity - Maximum
750 lbf
Accommodates Workpiece Variation
No
Base Mounting Style
Flange
Clamp Arm Opening Angle
103 Degrees
Handle Color
Red
Clamping Force
750 lb
Handle Material
Steel with Plastic Cover
Mounting Holes Center to Center - Long Side
1.77 in
Reflectivity
Reflective
Mounting Holes Center to Center - Short Side
1.26 in
Series
200 Series Hold Down

Description

With Positive Lock Latch 210-Sr, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 750 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 103 Degrees , Arm Length 3.65 in, Height Under Arm 1.67 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Woodworking, Body Material Steel, Clamping Force 750 lb, Fastener Thread Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.