Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

With Toggle Lock Plus 324

  • Mfr # 324-R

  • Zoro # G0875841


product price: $56.85
/ea

Key Features

Includes
Latch Plate
Application
Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
Drawing Movement Without Thumb Control
1.53 in
Includes Latch Plate
Yes
Base Mounting Style
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
324-R
Zoro #
G0875841
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2.83 in
Overall Length
3.49 in
Arm Length
1.46 in
Fastener Thread Size
3/16 in
Height Under Arm
0.24 in
Overall Width
1.38 in

Details

Item
With Toggle Lock Plus 324
Includes
Latch Plate
Application
Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
Drawing Movement Without Thumb Control
1.53 in
Includes Latch Plate
Yes
Base Mounting Style
Flange
Hook Adjustment - Maximum
0.47 in
Exerted Force : Applied Force - Pushing
31:1
Holding Capacity - Maximum
500 lbf
Body Material
Steel
Exerted Force : Applied Force - Pulling
31:1
Hook Type
Vertical U
Includes Locking Handle
Yes
Requires Articulation
No
Handle Color
Red
Handle Orientation
Vertical
Mounting Holes Center to Center - Short Side
1 in
Recommended Latch Plate Manufacturer Model Number
324101
Reflectivity
Reflective
Clamping Force
500 lb
Handle Material
Steel with Plastic Cover
Drawing Movement With Thumb Control
1.53 in
Mounting Holes Center to Center - Long Side
1.38 in
Series
300 Series Latch Clamp

Description

With Toggle Lock Plus 324, Base Mounting Style Flange, Handle Orientation Vertical, Includes Locking Handle Yes, Holding Capacity - Maximum 500 lbf, Hook Adjustment - Maximum 0.47 in, Drawing Movement Without Thumb Control 1.53 in, Includes Latch Plate Yes, Requires Articulation No, Hook Type Vertical U, Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels, Arm Length 1.46 in, Body Material Steel, Clamping Force 500 lb, Drawing Movement With Thumb Control 1.53 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.