
Rangemaster 5926 Poultry Net, 1 in Mesh, 150 ft L, 24 in W, 20 ga, Galvanized Steel
Mfr # 64114"X150
Zoro # G204260900
product price:Â $87.45
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64114"X150
Zoro #
G204260900
UPC #
21936000292
Country of Origin
United States
Description
Use to protect small animals from predators. Use at home to prevent small animal entrance and orchard protection. Use for poultry confinement to protect for poultry houses. Simple twisted, asymmetric hexagon shaped netting. Double line wire at top and bottom. High tensile steel wire. Horizontally reinforcement wires every 12 in. Individually packaged in polyethylene bag for protection. Wires meet the ASTM-A-641 standard.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.