
Tie Wire, 165 ga Wire, 330 ft L, Steel, Annealed
Mfr # 5689/71572
Zoro # G908276764
product price: $15.15
/ea
Sold in multiples of 20 for $303.00
Key Features
Nominal Length
330 ft
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5689/71572
Zoro #
G908276764
UPC #
251056900
Country of Origin
Mexico
Dimensions
Nominal Length
330 ft
Details
Item
Cable Tie
Material
Steel
Description
Center hole semisquare with round corners enables roll to be quickly reversed for right or left hand use Roll slips quickly onto the reel, yet easily rewinds Continuous rolls and uniform diameters Ideal to tie rods Meets ASTMA853 165 ga 35 lb coil
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.