Zoro Homepage

Tool Belt, Suspension Rig, Framers, 30", 1680 Denier Poly Material, 19 Pockets

  • Mfr # HDP369857

  • Zoro # G5563638


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
1680 Denier Poly Material
Tool Storage Type Included
Tool Belt
Features
Barrel Bottom Pouches For Extra Capacity; Monster Grommets On Belt; Single Body Pouch Construction; Speed Square Pocket; Dual Hammer Loops: Steel and Web; Cell Phone Pocket Holds iPhone 6 Plus; Tape Measure Top Pocket; Chest Retaining Strap; Moisture Wicking Belt and Shoulder Lining
Waist Size
Fits up to 52"
Number of Pockets
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDP369857
Zoro #
G5563638
UPC #
644323700041
Country of Origin
Multiple

Dimensions

Waist Size
Fits up to 52"
Width
30"

Details

Item
Suspension Rig,Framers,30"
Material
1680 Denier Poly Material
Tool Storage Type Included
Tool Belt
Features
Barrel Bottom Pouches For Extra Capacity; Monster Grommets On Belt; Single Body Pouch Construction; Speed Square Pocket; Dual Hammer Loops: Steel and Web; Cell Phone Pocket Holds iPhone 6 Plus; Tape Measure Top Pocket; Chest Retaining Strap; Moisture Wicking Belt and Shoulder Lining
Number of Pockets
19
Measurement Type
SAE
SAE or Metric
SAE

Description

The Deadon HDP369857 Framers Suspension Rig is a great tool belt for carrying around your tools. It has 19 pockets in total, which means you can keep all your tools within easy reach. Made of 1680 denier poly material, the framers suspension rig offers long-lasting durability. This tool belt comes with a set of suspenders to support its weight evenly across your back and hips. The waist size is adjustable and fits up to 52". Its 19 pockets include an integrated tape measure clip and hammer holder. The Deadon HDP369857 Framers Suspension Rig is the perfect solution for any construction or carpentry job that requires you to carry around a lot of tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.