Zoro Homepage

Tool Belt, Tool Rig with Suspenders, 600 Denier Poly, 24 Pockets

  • Mfr # DO-FR

  • Zoro # G5563586


product price: $74.75
/ea

Key Features

Material
600 Denier Poly
Tool Storage Type Included
Tool Belt
Features
Barrel Bottom Pouches For Extra Capacity; Dual Hammer Loops Steel and Web; Double Grommets on Belt; Speed Square Pocket
Waist Size
Fits Up to 46"
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-FR
Zoro #
G5563586
UPC #
644323692117
Country of Origin
Multiple

Dimensions

Waist Size
Fits Up to 46"

Details

Item
Tool Rig with Suspenders
Material
600 Denier Poly
Tool Storage Type Included
Tool Belt
Features
Barrel Bottom Pouches For Extra Capacity; Dual Hammer Loops Steel and Web; Double Grommets on Belt; Speed Square Pocket
Measurement Type
SAE
Number of Pockets
24
SAE or Metric
SAE

Description

This Deadon DO-FR Tool Rig with Suspenders is the ideal solution for carrying your tools. It has 24 pockets, so you can keep all your essential equipment within easy reach. Made of 600 Denier Polyester, this tool belt has adjustable suspenders to ensure a comfortable fit. The tool belt has 24 pockets in total, including both small and large ones for maximum storage capacity. You can adjust the waist size to fit up to 46". If you are looking for a convenient way to carry your tools, this Deadon Tool Rig with Suspenders is an excellent choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.