
Bandage Adhesive Fabric 2 X 4, 2400PK
Mfr # 783835
Zoro # G716005433
product price: $257.99
/pk 2400, $0.11/ea
Free Shipping & Returns
Key Features
Color
Tan/Beige
Length
4 in
Width
2 in
Shape
Rectangle
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783835
Zoro #
G716005433
UPC #
-
Country of Origin
Unknown
Dimensions
Length
4 in
Width
2 in
Details
Item
Adhesive Bandages
Color
Tan/Beige
Shape
Rectangle
Sterile/Non-Sterile
Sterile
Description
Self-adhesive, non-stick bandages for covering minor wounds. Bandage designed with a flexible fabric adhesive band. Individual sterile packaging. The bandages adequately covers scrapes and cuts. Appropriate for administering first aid, first response, and ambulatory treatment of wounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.