Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bandage Adhesive Fabric 2 X 4, 50PK

  • Mfr # 783835

  • Zoro # G816005425


product price: $9.75
/pk 50, $0.20/ea

Key Features

Color
Tan/Beige
Length
4 in
Sterile/Non-Sterile
Sterile
Shape
Rectangle
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783835
Zoro #
G816005425
UPC #
817415024848
Country of Origin
Unknown

Dimensions

Length
4 in
Width
2 in

Details

Item
Adhesive Bandages
Color
Tan/Beige
Sterile/Non-Sterile
Sterile
Shape
Rectangle

Description

Self-adhesive, non-stick bandages for covering minor wounds. Bandage designed with a flexible fabric adhesive band. Individual sterile packaging. The bandages adequately covers scrapes and cuts. Appropriate for administering first aid, first response, and ambulatory treatment of wounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.