Shop All Disposable Gloves
Dealmed
Latex Surgical Gloves, Latex, Powder-Free, 75, 300 PK
Mfr # 787955
Zoro # G506439561
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 75
- Color Beige
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Dealmed
- MFR # 787955
- Zoro # G506439561
- UPC # 10817415022292
- Country of Origin Austria
- Category Disposable Gloves
Dimensions
Size | 75 |
Size - Numeric | 5 1/2 |
Details
Description
Surgeons' hands are the most delicate instruments in the surgical suite. They need to be prepared. And protected. That's why we developed Dealmed Latex Gloves. These protective gloves are anatomically designed to reduce hand fatigue and increase comfort. They are designed to eliminate aerosolization and skin irritation. A special multi-layer copolymer composition provides optimal protection during surgery. The broad, anatomical design with a micro-rough surface provides an effective grip, wet or dry, while maintaining tactile sensitivity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Deluxe Shirt Excel - Fr 7Oz Tan (SES2TN RG L)
- ERGODYNE Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Large (16624)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XXL)
- ULTRATECH Spill Tray, 6.5 gal Spill Capacity, 18 oz PVC fabric (1331)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, XL, 1000 PK (787354)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK (787352)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK (787290)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, S, 1000 PK (787410)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK (787270)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, L, 1000 PK (787353)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (DSG-BNS-02-L)
- Dealmed Disposable Gloves