Shop All Disposable Gloves
Dealmed
Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK
Mfr # 787352
Zoro # G406439401
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Sterile/Non-Sterile Non-Sterile
Product Information
- Brand Dealmed
- MFR # 787352
- Zoro # G406439401
- UPC # 10859140003832
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Description
Dealmed Black Nitrile Exam Gloves, Latex Free, Disposable Gloves for Tattoo Artists, Hospitals, Law Enforcement, Hairstylists, First Response - QUALITY NITRILE CONSTRUCTION: Providing more protection than and eliminating allergies associated with latex gloves, these Medical-Grade Exam Gloves are expertly crafted out of nitrile material to provide optimal protection and comfort. OPTIMAL COMFORT: The nitrile gloves are designed with a highly elastic fit and beaded cuffs to provide a snug, secure fit when wearing gloves for extended periods of time. Additionally, they offer tactile sensitivity for delicate patient care. UTMOST PROTECTION: Ambidextrous and disposable, these non-allergenic and non-irritating gloves are strong enough to protect against liquids and other debris. MULTI-PURPOSE USE: The Dealmed Nitrile Medical-Grade Exam Gloves are ideal for all-purpose medical use, lab work, hair coloring, tattooing, food prep, painting, cleaning, pet care, home improvements, hobbies, and arts & crafts. EFFICIENT PACKAGING: Soft-Fill Technology dispenses the gloves with ease and unwrinkled because they are packaged flat. This allows for a more efficient and expedient use when you need to grab a pair of gloves to protect your hands.
Dealmed Medical Nitrile Exam Gloves. MPN #787351 - 100 Count - Our nitrile gloves are uniquely manufactured using synthetic polymers and are more puncture resistant than natural rubber. Offering superior resistance to punctures and abrasions, they are a perfect choice for protection against a variety of chemicals. Industrial grade nitrile gloves are made from component materials which meet requirements for food contact and handling. Our medical grade nitrile gloves comply with FDA regulations. It is standard industrial grade. All products are manufactured to a higher standard than most other manufacturers in our industry. Dealmed products represent over 80 years of quality and innovation trusted by healthcare professionals around the world.
Dealmed Medical Nitrile Exam Gloves. MPN #787351 - 100 Count - Our nitrile gloves are uniquely manufactured using synthetic polymers and are more puncture resistant than natural rubber. Offering superior resistance to punctures and abrasions, they are a perfect choice for protection against a variety of chemicals. Industrial grade nitrile gloves are made from component materials which meet requirements for food contact and handling. Our medical grade nitrile gloves comply with FDA regulations. It is standard industrial grade. All products are manufactured to a higher standard than most other manufacturers in our industry. Dealmed products represent over 80 years of quality and innovation trusted by healthcare professionals around the world.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Flashing, Green (SL7-FL24-G)
- HONEYWELL UVEX Genesis Safety Glasses, Universal, Ultra-Dura Anti-Scratch Clear Lens, Half Frame/Wraparound Black F (S3200)
- NMC Flammable 3 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR25)
- LYLE Propane Danger Reflective Label, 5 in H, 7 in W, Horizontal Rectangle, LCU4-0337-RD_7X5 (LCU4-0337-RD_7X5)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK (787290)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK (787270)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, L, 1000 PK (787353)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, XL, 1000 PK (787354)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, S, 1000 PK (787410)
- CONDOR Nitrile Disposable Gloves, 5.00 to 5.99 mil Palm Thickness, Nitrile, Powdered, L (9), 100 PK (2XMA4)
- SHOWA Disposable Nitrile Gloves, 4 mil, Powder-Free, Industrial Grade, XL (Size 10), Green, 100 Pack (6110PF XL)
- Dealmed Disposable Gloves