
Blanket, Thermal, White 60 X90 Individually Wrapped, 10PK
Mfr # 783557
Zoro # G816005432
product price: $151.99
/pk 10, $15.20/ea
Free Shipping & Returns
Key Features
Color
White
Length
90 in
Width
60 in
Shape
Rectangle
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783557
Zoro #
G816005432
UPC #
-
Country of Origin
Unknown
Dimensions
Length
90 in
Width
60 in
Details
Item
Blanket
Color
White
Shape
Rectangle
Sterile/Non-Sterile
Non-Sterile
Description
White emergency blanket that's durable for effective protection offering comfort and functionality. Great for keeping warmth insulated. Help regulate body temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.