Zoro Homepage

Blanket, Thermal, White 60 X90 Individually Wrapped

  • Mfr # 783557

  • Zoro # G416005429


product price: $25.95
/ea

Key Features

Width
60 in
Color
White
Length
90 in
Sterile/Non-Sterile
Non-Sterile
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783557
Zoro #
G416005429
UPC #
817415024718
Country of Origin
Unknown

Dimensions

Width
60 in
Length
90 in

Details

Item
Blanket
Color
White
Sterile/Non-Sterile
Non-Sterile
Shape
Rectangle

Description

White emergency blanket that's durable for effective protection offering comfort and functionality. Great for keeping warmth insulated. Help regulate body temperature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.