Cotton Balls, N/S, Med. 300/Bag, 300PK

  • Mfr # 783263

  • Zoro # G616005427


product price:  $5.59
/pk 300, $0.02/ea
Sold in multiples of 2 for $11.18

Key Features

Sterile/Non-Sterile
Non-Sterile
Color
White
Material
Paper
Length
1.5 in
Width
9.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
783263
Zoro #
G616005427
UPC #
817415024732
Country of Origin
Unknown

Dimensions

Length
1.5 in
Width
9.44 in

Details

Sterile/Non-Sterile
Non-Sterile
Color
White
Item
Cotton Balls
Material
Paper
Shape
Round

Description

Dealmeds Premium Cotton Balls are 100% pure cotton that's an excellent choice for various procedures in a medical settings, such as prepping and wound cleaning, skincare regimens or even beauty routines. The soft texture ensures they are applied smoothly and effectively. Our cotton balls are formulated without any perfumes, dyes, or coloring agent, making them the perfect choice for individuals with sensitive skin. Dealmeds Premium Cotton Balls are versatile cotton balls that also provide a safe and reliable solution for all your needs, which is perfect for soft, safe care for cleaning baby's eyes, ears and nose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.