
Cotton Balls, N/S, Med. 300/Bag, 7200PK
Mfr # 783263
Zoro # G216005421
product price:Â $83.19
/pk 7200, $0.01/ea
Free Shipping & Returns
Key Features
Width
11 in
Color
White
Length
11.5 in
Sterile/Non-Sterile
Non-Sterile
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
783263
Zoro #
G216005421
UPC #
-
Country of Origin
Unknown
Dimensions
Width
11 in
Length
11.5 in
Details
Color
White
Sterile/Non-Sterile
Non-Sterile
Shape
Round
Item
Cotton Balls
Material
Paper
Description
Dealmeds Premium Cotton Balls are 100% pure cotton that's an excellent choice for various procedures in a medical settings, such as prepping and wound cleaning, skincare regimens or even beauty routines. The soft texture ensures they are applied smoothly and effectively. Our cotton balls are formulated without any perfumes, dyes, or coloring agent, making them the perfect choice for individuals with sensitive skin. Dealmeds Premium Cotton Balls are versatile cotton balls that also provide a safe and reliable solution for all your needs, which is perfect for soft, safe care for cleaning baby's eyes, ears and nose.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.