Zoro Homepage

CPR Board, Orange

  • Mfr # 787221

  • Zoro # G816020497


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Length
23.81 in
Width
16.14 in
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787221
Zoro #
G816020497
UPC #
859140003132
Country of Origin
Unknown

Dimensions

Length
23.81 in
Width
16.14 in

Details

Color
Orange
Item
CPR Board
Sterile/Non-Sterile
Non-Sterile

Description

CPR Board is ideal for CPR training and CPR administration by providing a firm surface that helps to properly position a patient. CPR Backboard features a head cup which maintains proper alignment of a patient's head. CPR Board provides better stability and anatomically contoured to position the patient for effective application of CPR. CPR Board is lightweight, easy to clean, has a handle for holding and a notch to hang it up on a wall for ease of storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.