
Cup Plastic 3 oz. Clear, 200PK
Mfr # 781233
Zoro # G016005416
product price: $11.59
/pk 200, $0.06/eaKey Features
Length
5 in
Capacity
3 oz
Color
Clear
Width
5 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
781233
Zoro #
G016005416
UPC #
817415021526
Country of Origin
China
Dimensions
Length
5 in
Width
5 in
Details
Item
Plastic Cup
Capacity
3 oz
Color
Clear
Material
Paper
Sterile/Non-Sterile
Non-Sterile
Description
Ideal for all environments, the disposable plastic cups are suitable for doctors offices, hospitals, home care facilities, schools, and for at home use. Theyre great for athletes, school nurses, lifeguards, classrooms, and ambulances for those in need of liquids or using for arts & crafts. Plastic cups are primarily designed to aid in easily administering liquids. Whether it be for thirst, medicinal purposes, or even rinsing, the clear plastic allows easily monitoring of what is inside. Strategically designed raised sidewall rings for a secure gripping surface thats easy to hold. Quality manufacturing and increased strength to allow multi-purpose use without the thought of falling apart. Depending what your needs may be, Dealmed disposable plastic cups are available in multiple sizes: 3 oz, 5 oz, 7 oz, 9 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.