Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Plastic 5 oz. Clear, 200PK

  • Mfr # 781235

  • Zoro # G916005417


product price: $13.29
/pk 200, $0.07/ea

Key Features

Color
Clear
Length
5 in
Material
Paper
Width
5 in
Capacity
5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781235
Zoro #
G916005417
UPC #
817415022042
Country of Origin
China

Dimensions

Length
5 in
Width
5 in

Details

Color
Clear
Material
Paper
Item
Plastic Cup
Capacity
5 oz
Sterile/Non-Sterile
Non-Sterile

Description

Ideal for all environments, the disposable plastic cups are suitable for doctors offices, hospitals, home care facilities, schools, and for at home use. Theyre great for athletes, school nurses, lifeguards, classrooms, and ambulances for those in need of liquids or using for arts & crafts. Plastic cups are primarily designed to aid in easily administering liquids. Whether it be for thirst, medicinal purposes, or even rinsing, the clear plastic allows easily monitoring of what is inside. Strategically designed raised sidewall rings for a secure gripping surface thats easy to hold. Quality manufacturing and increased strength to allow multi-purpose use without the thought of falling apart. Depending what your needs may be, Dealmed disposable plastic cups are available in multiple sizes: 3 oz, 5 oz, 7 oz, 9 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.