Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 2500 PK, Blue/Violet

  • Mfr # 787590

  • Zoro # G506439578


product price:  $247.99
/pk 2500, $0.10/ea
Free Shipping & Returns

Key Features

Color
Blue/Violet
Material
Nitrile
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
787590
Zoro #
G506439578
UPC #
817415021267
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Blue/Violet
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile

Description

Dealmed Nitrile Exam Gloves, 3.0 mm, Latex Free, Disposable Gloves for Hospitals, Law Enforcement, First Response, Blue - QUALITY NITRILE CONSTRUCTION: Providing more protection than vinyl gloves and eliminating allergies associated with latex gloves, these Medical-Grade Exam Gloves are expertly crafted out of nitrile material to provide optimal protection and comfort. UTMOST PROTECTION: Ambidextrous and disposable, these non-allergenic and non-irritating gloves are tested and approved for protection against fentanyl exposure, and strong enough to protect against liquids and chemicals. MULTI-PURPOSE USE: The Dealmed Nitrile Medical-Grade Exam Gloves are ideal for all-purpose medical use, police investigations, lab work, hair coloring, tattooing, food prep, painting, cleaning, pet care, home improvements, hobbies, and arts & crafts. EFFICIENT PACKAGING: Soft-Fill Technology dispenses the gloves with ease and unwrinkled because they are packaged flat. This allows for more efficient and expedient use when you need to grab a pair of gloves to protect your hands.
Dealmed Medical - Blue/Purple Nitrile Gloves Every day, we are exposed to germs, harmful bacteria, viruses, mold, harsh solvents, chemicals or cancer-causing agents that can enter the body through our hands and skin. Some live on the surface of hands and can be transmitted through touch. Disposable gloves provide the first line of protection and are required in a growing number of trades and are effective in minimizing transfer risks and protecting public health. Not all gloves are equal. Ever struggle to put on a glove or have it rip apart? The Safety Zone has built an industry-leading reputation for consistent quality at a fair price. The gloves you buy today will perform equal to or better than the gloves you bought previously. We avoid cost-cutting and material reformulations that often result in inferior gloves or health risks. All Safety Zone glove components comply with the provisions of the Federal Food, Drug, and Cosmetic Act (FFDCA) which allow repeated use in direct contact with food and are DEHP free. Customer satisfaction is our top priority. We stand behind our products with no-hassle guarantees and the best warranties in the industry. All products are manufactured to a higher standard than most other manufacturers in our industry. Dealmed products represent over 80 years of quality and innovation trusted by healthcare professionals around the world.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.