Disposable Gloves, Latex, Powder-Free, 75, 300 PK, Beige, Size 6 1/2

  • Mfr # 787965

  • Zoro # G006439573


product price:  $272.99
/pk 300, $0.91/ea
Free Shipping & Returns

Key Features

Material
Latex
Color
Beige
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
787965
Zoro #
G006439573
UPC #
10817415022315
Country of Origin
Austria

Dimensions

Size
6.5
Size - Numeric
6 1/2

Details

Item
Disposable Gloves
Material
Latex
Color
Beige
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Sterile/Non-Sterile
Sterile

Description

Surgeons' hands are the most delicate instruments in the surgical suite. They need to be prepared. And protected. That's why we developed Dealmed Latex Gloves. These protective gloves are anatomically designed to reduce hand fatigue and increase comfort. They are designed to eliminate aerosolization and skin irritation. A special multi-layer copolymer composition provides optimal protection during surgery. The broad, anatomical design with a micro-rough surface provides an effective grip, wet or dry, while maintaining tactile sensitivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.