
Disposable Gloves, Latex, Powder-Free, L, 1000 PK, Beige
Mfr # 787430
Zoro # G306439495
product price: $138.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
787430
Zoro #
G306439495
UPC #
10859140003283
Country of Origin
Malaysia
Dimensions
Size
L
Details
Item
Disposable Gloves
Color
Beige
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Description
Dealmed Disposable Latex Exam Gloves - QUALITY LATEX CONSTRUCTION: Providing more protection, these Exam Gloves are expertly crafted to provide optimal strength and covering, making them an excellent choice for physical examination of patients. OPTIMAL COMFORT: The latex gloves are designed with a highly elastic fit and beaded cuffs to provide a snug, secure fit when wearing gloves for extended periods of time. Additionally, they offer tactile sensitivity for delicate care. UTMOST PROTECTION: Ambidextrous and disposable, these non-irritating gloves provide complete protection from blood borne pathogens and are less susceptible to material breakdown and leakage, making them the preferred choice for applying Standard and Universal Precautions. MULTI-PURPOSE USE: The Dealmed Latex Exam Gloves are appropriate for most applications such as, but not limited to, wound care, general patient examinations, routine oral procedures, dispensing medication, laboratory work, food prep, and janitorial/sanitation work. With maximum protection and comfort for sensitive hands, they are great for both indoor and outdoor use. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Latex Exam Gloves are lot controlled medical quality exam gloves. They offer a reliable single use barrier to aid in the protection against the spread of infection or disease. Recommended for sensitive hands and for use in laboratory procedures where gloves are recommended. Textured surface for more secure and dextrous handling of instruments. Latex exam gloves offer maximum protection and comfort for sensitive hands.
Dealmed Latex Exam Gloves are lot controlled medical quality exam gloves. They offer a reliable single use barrier to aid in the protection against the spread of infection or disease. Recommended for sensitive hands and for use in laboratory procedures where gloves are recommended. Textured surface for more secure and dextrous handling of instruments. Latex exam gloves offer maximum protection and comfort for sensitive hands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.