Disposable Gloves, Nitrile, Powder-Free, L, 2000 PK, Blue/Violet

  • Mfr # 787380

  • Zoro # G306439570


product price: $168.99
/pk 2000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Blue/Violet
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Texture Location
Fingertips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787380
Zoro #
G306439570
UPC #
10859140003412
Country of Origin
Malaysia

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Blue/Violet
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Texture Location
Fingertips

Description

Dealmed Disposable Nitrile Gloves - Dealmed Brand Nitrile gloves are made to fit well, feel good, and offer a barrier of protection against all types of pathogens, germs, and dirt. There's always a less expensive way to make a nitrile glove. Dealmed cuts no corners. Our reputation is just as important to us as is your protection. This is why we go the extra mile for you and bring you our best glove we have ever made. Nitrile is a higher quality glove and should be used for those who want the highest level of protection. Our nitrile gloves are uniquely manufactured using synthetic polymers, and are more puncture resistant than natural rubber or vinyl. Offering superior resistance to punctures and abrasions, they are a perfect choice for protection against a variety of chemicals. Industrial grade nitrile gloves are made from component materials which meet requirements for food contact and handling. Our medical grade nitrile gloves comply with FDA regulations. All our products are manufactured to a higher standard than most other manufacturers in our industry. Dealmed products represent over 80 years of quality and innovation trusted by healthcare professionals around the world.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.