
Disposable Gloves, Nitrile, Powder-Free, M, 1000 PK, Light Blue
Mfr # 787120
Zoro # G406439494
product price: $93.85
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
787120
Zoro #
G406439494
UPC #
10817415022551
Country of Origin
China
Dimensions
Size
M
Details
Item
Disposable Gloves
Material
Nitrile
Color
Light Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Description
POWDER-FREE NITRILE EXAM GLOVES – Providing more protection and eliminating allergies associated with latex gloves, these pull-on closure small medical nitrile gloves are expertly crafted out of nitrile material to provide optimal protection and comfort.
OPTIMAL COMFORT – Dealmed nitrile gloves are designed with a highly elastic fit and beaded cuffs to provide a snug, secure fit when wearing for extended periods of time. Additionally, they offer tactile sensitivity for delicate patient care.
UTMOST PROTECTION – The 100 count of ambidextrous and disposable exam gloves are non-allergenic and non-irritating. They are also durable enough to protect against liquids and debris while remaining an economically friendly choice.
MULTI-PURPOSE GLOVES – Bulk nitrile gloves are ideal for all-purpose medical use, lab work, hair coloring, tattooing, food prep, grocery shopping, cleaning, pet care, home improvements, hobbies, and arts & crafts.
EFFICIENT PACKAGING – Soft-Fill Technology dispenses the medical examination gloves with unwrinkled ease because they are packaged flat. This allows for more efficient and expedient use when you need to grab a pair of sanitary disposable gloves.
OPTIMAL COMFORT – Dealmed nitrile gloves are designed with a highly elastic fit and beaded cuffs to provide a snug, secure fit when wearing for extended periods of time. Additionally, they offer tactile sensitivity for delicate patient care.
UTMOST PROTECTION – The 100 count of ambidextrous and disposable exam gloves are non-allergenic and non-irritating. They are also durable enough to protect against liquids and debris while remaining an economically friendly choice.
MULTI-PURPOSE GLOVES – Bulk nitrile gloves are ideal for all-purpose medical use, lab work, hair coloring, tattooing, food prep, grocery shopping, cleaning, pet care, home improvements, hobbies, and arts & crafts.
EFFICIENT PACKAGING – Soft-Fill Technology dispenses the medical examination gloves with unwrinkled ease because they are packaged flat. This allows for more efficient and expedient use when you need to grab a pair of sanitary disposable gloves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.