Disposable Gloves, Nitrile, Powder-Free, S, 1000 PK, Blue/Violet

  • Mfr # 787310

  • Zoro # G106439428


product price:  $97.25
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
787310
Zoro #
G106439428
UPC #
10859140003313
Country of Origin
Malaysia

Dimensions

Size
S

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue/Violet
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free

Description

QUALITY CONSTRUCTION. Providing more protection and eliminating allergies associated with latex gloves. Expertly crafted out of nitrile material to provide optimal protection and comfort. OPTIMAL COMFORT. Designed with a highly elastic fit and beaded cuffs that provide a snug, secure fit when wearing for extended time. Offer tactile sensitivity for delicate patient care. UTMOST PROTECTION. Ambidextrous and disposable, these non-allergenic and non-irritating gloves are tested and approved for protection. Strong enough to protect against liquids and debris. EFFICIENT PACKAGING. Soft-Fill Technology dispenses the gloves with unwrinkled ease because of the flat packaging. More efficient and expedient use when needing to gloves to protect your hands. MULTI-PURPOSE USE. Ideal for all-purpose medical use, lab work, hair coloring, tattooing, food prep, painting, cleaning, pet care, home improvements, hobbies, and crafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.