Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, Light Blue

  • Mfr # 787140

  • Zoro # G306439365


product price:  $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
787140
Zoro #
G306439365
UPC #
10817415022575
Country of Origin
China

Dimensions

Size
XL

Details

Item
Disposable Gloves
Material
Nitrile
Color
Light Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free

Description

POWDER-FREE NITRILE EXAM GLOVES – Providing more protection and eliminating allergies associated with latex gloves, these pull-on closure small medical nitrile gloves are expertly crafted out of nitrile material to provide optimal protection and comfort.
OPTIMAL COMFORT – Dealmed nitrile gloves are designed with a highly elastic fit and beaded cuffs to provide a snug, secure fit when wearing for extended periods of time. Additionally, they offer tactile sensitivity for delicate patient care.
UTMOST PROTECTION – The 100 count of ambidextrous and disposable exam gloves are non-allergenic and non-irritating. They are also durable enough to protect against liquids and debris while remaining an economically friendly choice.
MULTI-PURPOSE GLOVES – Bulk nitrile gloves are ideal for all-purpose medical use, lab work, hair coloring, tattooing, food prep, grocery shopping, cleaning, pet care, home improvements, hobbies, and arts & crafts.
EFFICIENT PACKAGING – Soft-Fill Technology dispenses the medical examination gloves with unwrinkled ease because they are packaged flat. This allows for more efficient and expedient use when you need to grab a pair of sanitary disposable gloves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.