Disposable Gloves, Nitrile, Powder-Free, XL, 900 PK, Blue/Violet

  • Mfr # 787340

  • Zoro # G306439464


product price:  $103.99
/pk 900, $0.12/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
787340
Zoro #
G306439464
UPC #
10859140003344
Country of Origin
Malaysia

Dimensions

Size
XL

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Texture Location
Fingertips

Description

QUALITY CONSTRUCTION. Providing more protection and eliminating allergies associated with latex gloves. Expertly crafted out of nitrile material to provide optimal protection and comfort. OPTIMAL COMFORT. Designed with a highly elastic fit and beaded cuffs that provide a snug, secure fit when wearing for extended time. Offer tactile sensitivity for delicate patient care. UTMOST PROTECTION. Ambidextrous and disposable, these non-allergenic and non-irritating gloves are tested and approved for protection. Strong enough to protect against liquids and debris. EFFICIENT PACKAGING. Soft-Fill Technology dispenses the gloves with unwrinkled ease because of hte flat packaging. More efficient and expedient use when needing to gloves to protect your hands. MULTI-PURPOSE USE. Ideal for all-purpose medical use, lab work, hair coloring, tattooing, food prep, painting, cleaning, pet care, home improvements, hobbies, and crafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.