Disposable Gloves, Exam Grade, Vinyl, Powder-Free, L, 1000 PK, Clear

  • Mfr # 787280

  • Zoro # G706439569


product price:  $67.69
/pk 1000, $0.07/ea

Key Features

Material
Vinyl
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
787280
Zoro #
G706439569
UPC #
10859140003450
Country of Origin
China

Dimensions

Size
L

Details

Material
Vinyl
Item
Disposable Gloves
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free

Description

Dealmed Disposable Vinyl Exam Gloves - QUALITY CONSTRUCTION: Providing more protection, these Exam Gloves are latex free and expertly crafted to provide optimal strength and covering without the risk of allergic reaction, making them an excellent choice for physical examination of patients. OPTIMAL COMFORT: The vinyl gloves are soft to the touch and designed with an elastic yet loose fit to provide comfort when wearing gloves for extended periods of time. Additionally, they offer a smooth finish for delicate care. UTMOST PROTECTION: Ambidextrous and disposable, these non-irritating vinyl gloves provide complete protection when needed in places such as outpatient offices, nursing facilities and home health, making them the preferred choice for those with latex allergies. MULTI-PURPOSE USE: The Dealmed Vinyl Exam Gloves are appropriate for most applications such as, but not limited to, dispensing medication, non-invasive physical examinations, janitorial/sanitation work, food services and food manufacturing. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at low prices faster than ever before.
Dealmed Disposable Vinyl Exam Gloves - Available in four different sizes (Small, Medium, Large and Extra-Large), these Vinyl Exam Gloves provide safety during patient contact at a reasonable price. Since these gloves are latex-free, there is no risk of allergic reaction to the provider or patient. Vinyl Exam Gloves are perfect for areas of frequent patient contact, such as outpatient offices, nursing facilities and home health.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.