Zoro Homepage

Drape Sheet - 2 Ply Tissue, 40"X 60", White, 100/Cs, 100PK

  • Mfr # 784072

  • Zoro # G206440676


product price: $46.99
/pk 100, $0.47/ea

Key Features

Color
White
Size
40 in x 60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784072
Zoro #
G206440676
UPC #
817415021021
Country of Origin
United States

Dimensions

Size
40 in x 60 in

Details

Color
White

Description

Dealmed Drape Sheets, 2-ply Tissue - OPTIMAL COMFORT AND PROTECTION: Dealmed Drape Sheets are soft and breathable that provide modest protection and covering. MULTI-PURPOSE USE: Ideal for routine exams and office procedures where patient or equipment draping is required. DURABLE AND STRONG: Provides patient protection and privacy during any type of personal exam without the fear of tearing or penetration. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Drape Sheets, 40" x 60", White, 100 count - Soft and breathable drape sheets that provide modest protection and covering. - Ideal for routine exams and office procedures where patient or equipment draping is required. Provides patient protection and privacy during any type of personal exam.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.