
Dry Wash Cloths, 10 X 13, 800PK
Mfr # 785509
Zoro # G116005422
product price: $74.99
/pk 800, $0.09/eaKey Features
Color
White
Length
13 in
Width
10 in
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
785509
Zoro #
G116005422
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
13 in
Width
10 in
Details
Color
White
Item
Wash Cloths
Sterile/Non-Sterile
Non-Sterile
Description
These Dealmed Dry Airlaid Washcloths were designed to be gentle on skin while in use. They are softer compared to textile cloths, and multipurpose. These washcloths are strong enough to hold up when in use, typically ideal for use in perineal care while also suitable for the entire body.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.