Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elastic Bandage With Self-Closure - 6" X 5Yds, 10/Bx, 10PK

  • Mfr # 783061

  • Zoro # G506439363


product price: $19.66
/pk 10, $1.97/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783061
Zoro #
G506439363
UPC #
817415020567
Country of Origin
China

Description

Dealmed Brand Elastic Comfort Compression Bandage Wrap with Self-Closure, 4.5 yds. Stretched - MULTI-PURPOSE USE: Ideal for all environments, these Compression Elastic Bandages are suitable for doctors, EMTs, hospitals, sport trainers, first aid kits, and at home use. They’re also great to have on hand for athletes and school nurses for those to use with aching muscles and joints. CHOICE OF BANDAGES: Dealmed offers four varieties of elastic bandages to accommodate everyone’s needs. Choose bandages with widths of 2 inches, 3 inches, 4 inches and 6 inches. MAXIMUM PROTECTION: Help protect yourself against unwanted muscle and joint aches and pains by wearing a Dealmed Compression Elastic Bandage. Each one is designed to provide support with extended comfort that includes two clips to ensure secure closure. OPTIMAL COMFORT: With their easy wrap design and stretch fabric, these elastic bandages offer optimal compression for all shapes and sizes. They are designed to conform to body parts and provide a discreet, long lasting, comfortable fit. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed premium elastic bandages are convenient and efficient with the use of self closure feature. These bandages are tannish in color (white with tan), easy-to-use, fast and apply maximum compression. Comfortable and strong enough for laundering and repeated usage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.