Gauze Pad, Sterile, Non-Adherent 2" X 3", 100/Bx, 12/Cs, 1200PK

  • Mfr # 783132

  • Zoro # G606439553


product price:  $99.99
/pk 1200, $0.08/ea
Free Shipping & Returns

Key Features

Color
White
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783132
Zoro #
G606439553
UPC #
20817415021650
Country of Origin
China

Dimensions

Width
2 in
Height
3 in

Details

Color
White

Description

Dealmed Sterile Non-Adherent 2" x 3" Gauze Pads. Non-Adhesive Wound Dressing, Highly Absorbent & Non-Stick, Painless Removal-Switch, Individually Wrapped for Extra Protection - MULTI-PURPOSE USE: Ideal for all environments, the non-adherent pads are suitable for doctors, EMTs, hospitals, and first aid kits. They’re also great to have on hand for athletes, school nurses and lifeguards for those in need of wound absorption without adhering to the wound. KNOW ABOUT IT: Non-adherent pads are designed to protect the wound. The non-stick outer facing will help minimize trauma to the wound site and can be cut to any size. The easy removal of the pad will minimize the trauma to the wound site. MAXIMUM DETAILS: The non-adherent sterile pads come individually wrapped. The absorbent pad with non-stick outer facing allows for ultimate absorption without sticking to the wound. Ease of removal helps minimize trauma to the wound site. For convenience, each pad can be cut to fit any size wound without separating. OPTIMAL COMFORT: The 2” x 3” non-stick pads allow full comfort without sticking to the wound. Each pad is equipped for breathability to promote air flow and help maintain comfort on skin. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.