Gauze Pads, Sterile 1'S, 2" X 2", 12 Ply, 100/Bx, 24/Cs, 2400PK

  • Mfr # 783012

  • Zoro # G906439314


product price:  $127.99
/pk 2400, $0.05/ea
Free Shipping & Returns

Key Features

Color
White
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783012
Zoro #
G906439314
UPC #
10859140003726
Country of Origin
China

Dimensions

Width
2 in
Height
2 in

Details

Color
White

Description

Dealmed Brand Sterile Gauze Pads, Individually Wrapped for Wound Dressing, Highly Absorbent Gauze Sponge Pads for First Aid, Home Kits, and Wound Care - PREMIUM QUALITY: Designed with high grade USP Type VII cotton gauze dressing to withstand both wet-to-moist and wet-to-dry dressing. Well suited for any small wounds, cuts, abrasions, wounds, ulcers, applying ointments, removing makeup or prepping needles. CONVENIENT: Each box contains Sterile 1's that are individually wrapped in peel down pouches inside of a large box with a convenient dispenser. Simply peel open the front and pull out as many pouches as you need at a time. MULTIPLE OPTIONS: The sterile gauze pads are available in multiple sizes, that include: 2 in. x 2 in., 3 in. x 3 in., and 4 in. x 4 in. and depending on your needs, available in single boxes or case quantities.HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Sterile Gauze Pads, Individually Wrapped Absorbent 2" x 2", 100/Box - Dealmed Sterile Woven Gauze Pads meet the USP Type VII labeling requirements. The dense weave is effective for wound cleaning, debridement and dressing. With 12-ply layering (Ply is not thickness it is the type of weave), there is excellent fluid absorption and the one pad per sterile packet will keep it economical. The gauze pads are perfect for wet-to-moist and wet-to-dry dressing and can be used for a variety of applications such as wound dressing, general cleaning, makeup removal and more. Each box contains Sterile 1's that are individually wrapped in peel down pouches inside of a large box with a convenient dispenser. They deliver the protection you need in a value pack box to save you time and money. Each box includes 100 sterile gauze pads (1 per pack). Dealmed gauze pads come in a variety of sizes: 2x2, 3x3 and 4x4 square dressing gauze pads.
WALMAR - Dealmed Sterile Woven Gauze Pads are made to meet the USP Type VII labeling requirements. The dense weave is effective for wound cleaning, debridement, dressing, makeup removal and more. With 12-ply layering, there is excellent fluid absorption and the one pad per sterile packet will keep it economical. Our gauze pads are latex free and are perfect for wet-to-moist and wet-to-dry dressing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.