Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infection Control Isolation Kit

  • Mfr # 784089

  • Zoro # G616020475


product price: $27.25
/ea

Key Features

Sterile/Non-Sterile
Non-Sterile
Width
9.5 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784089
Zoro #
G616020475
UPC #
817415021663
Country of Origin
Unknown

Dimensions

Width
9.5 in
Length
12 in

Details

Sterile/Non-Sterile
Non-Sterile
Item
Infection Control Isolation Kit

Description

The items in the Dealmed Custom Control Isolation Kit are made using the highest quality of material allowing you to perform more effectively while extra protection is provided. The kits latex free protective equipment pieces are carefully designed to ensure safety in various situations. They are breathable, flexible, and strong enough for tough tasks. Included is 1 Biohazard Bag, 1 Cap, 1 Pair of Shoe Covers, 1 Isolation Gown, 1 Full face Shield, 1 BZK Wipe, 1 Face Mask, 1 Pair of Gloves. These durable protective kit pieces are a great choice for any medical setting. They ensure a safe and comfortable all-day wear and are single use, disposable items helping to provide an extra level of cleanliness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.