Zoro Homepage

Instant Cold Pack, 6" X 8", 24/Cs, 24PK

  • Mfr # 787530

  • Zoro # G106439329


product price: $35.39
/pk 24, $1.47/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787530
Zoro #
G106439329
UPC #
817415020093
Country of Origin
China

Description

Dealmed Instant Cold Pack. Disposable Cold Packs for Relief Caused by Swelling, Pain, Headaches, Muscle Soreness. No Refridgeration Needed - Dealmed Instant Cold Packs provide relief from minor injuries designed with flexible material that conforms to body contours. Within 30 seconds, the Dealmed Cold Pack will change temperature and provide the affected area with refrigerator-free cold therapy relief
Flexible nylon construction conforms to the contours of the body, allowing users to mold the pack to best suit their injury. Easy, single squeeze allows for easy activation of packs, offering immediate relief to injured area and helps reduces swelling. Dealmed Instant Cold Packs are free of natural rubber latex that require no refrigeration. Ideal for minor sprains, burns, nosebleeds and headaches
Dealmed provides Immediate first aid treatment for contusions, sprains, abrasions and other minor injuries. A single squeeze allows for easy activation of packs, offering immediate relief to injured area. There is no refrigeration needed, and has flexible material conforms to body contours. These are available in two size 4" x 5", and 5" x 9".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.