Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Island Dressing, Sterile, 4" X 4", 25/Bx, 6/Cs, 150PK

  • Mfr # 783640

  • Zoro # G006439450


product price: $51.75
/pk 150, $0.35/ea

Key Features

Color
White
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783640
Zoro #
G006439450
UPC #
10859140003672
Country of Origin
China

Dimensions

Width
4 in
Height
4 in

Details

Color
White

Description

EASY TO USE & CHANGE: Targeted wound dressing that is completely hassle free and easy to do, much more so than regular gauze and tape. The adhesive borders help it to stay in place, absorb small leakages, and protect the affected area. ULTIMATE COMFORT: Designed with a soft, non-stick, highly absorbent center pad that provides great cushioning and an adhesive border that does not cause skin irritations, making it easy to change. INDIVIDUALLY PACKED: The bordered gauze's come individually packed in peel down pouches to ensure sterility. The Dealmed island dressings come in easy-to-access boxes of 25 individually wrapped packages for all your needs. MULTI-PURPOSE USE: Ideal dressings for packing large deep wounds, surgery incisions, infections, cuts, wounds, abrasions, pack cover for deep wounds, ulcers, diabetic wounds, cysts, post-surgery wounds, and more. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Sterile Island Dressings are highly absorbent, individually packaged wound care pads ideal for use as a cover dressing after packing large, deep wounds. Also great for surgery incisions, or infections that needs constant redressing. They are Individually packed in peel open pouches and provide excellent absorption and cushioning protection. They are comfortable, and durable, and don't cause any irritation. Excellent alternative to gauze and tape. Offers the convenience of an all-in-one dressing by combining an absorbent non-adherent central pad surrounded by a breathable adhesive border. The non-adherent pad in the center is designed to avoid disrupting the wound bed upon removal. Dealmed Medical Products are used globally in doctors offices, hospitals, and emergency services. We offer a large variety of gloves, gauze, bandages, dressings and many other first aid products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.