Zoro Homepage

Medicine Cup, 1 Oz, 100/Bg, Ea., 100PK

  • Mfr # 781031

  • Zoro # G405901022


product price: $5.99
/pk 100, $0.06/ea
Sold in multiples of 5 for $29.95

Key Features

Color
Clear
Size
1 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781031
Zoro #
G405901022
UPC #
817415021311
Country of Origin
China

Dimensions

Size
1 oz.

Details

Color
Clear

Description

MULTI-PURPOSE USE: Ideal for all environments, the Dealmed Medicine Cups are suitable for doctor's offices, school nurse's, hospitals, nursing homes, and medical practices. They’re also great to have on hand for at home use.
KNOW ABOUT IT: Medicine cups are primarily designed to aid in easily sorting and administering medication accurately. Whether it be in liquid form or pill form, the clear plastic allows easily monitoring the accurate medication.
MAXIMUM DETAILS: Labeled measurement markings on the side walls paired with see through plastic aids practitioners in dispensing prescriptions correctly and ensure patient compliance quickly.
MULTIPLE QUANTITIES: Each medicine cup is 1 oz and comes packaged in a sleeve of 100 cups. Multiple quantity packs are available depending on the volume of usage, ranging from 100 cups up to 5000 cups.
HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Sort and administer medication accurately with these non-sterile plastic 1oz medicine cups
Not only does the labeled measurement markings make it easy to pour the correct amount of liquid prescriptions, it's super helpful with dispensing pills.
These medicine cups are ideal for use in doctor's offices, school nurse's, hospitals, nursing homes, and medical practices.
The clear material are convenient so medical professionals can ensure patient compliance at a quick glance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.