Shop DEALMED
See all product information
Create Account
Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Blue/Violet
Mfr # 787330
Zoro # G006439467
product price:Â
$
121.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 787330
- Zoro #
- G006439467
- UPC #
- 10859140003337
- Country of Origin
- Malaysia
Dimensions
- Size
- L
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Textured
- Texture Location
- Fingertips
Description
QUALITY CONSTRUCTION. Providing more protection and eliminating allergies associated with latex gloves. Expertly crafted out of nitrile material to provide optimal protection and comfort. OPTIMAL COMFORT. Designed with a highly elastic fit and beaded cuffs that provide a snug, secure fit when wearing for extended time. Offer tactile sensitivity for delicate patient care. UTMOST PROTECTION. Ambidextrous and disposable, these non-allergenic and non-irritating gloves are tested and approved for protection. Strong enough to protect against liquids and debris. EFFICIENT PACKAGING. Soft-Fill Technology dispenses the gloves with unwrinkled ease because of hte flat packaging. More efficient and expedient use when needing to gloves to protect your hands. MULTI-PURPOSE USE. Ideal for all-purpose medical use, lab work, hair coloring, tattooing, food prep, painting, cleaning, pet care, home improvements, hobbies, and crafts.