Shop WATSON GLOVES
See all product information
Create Account
Green Monkey, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XXL, 50 PK, Black
- Mfr # 5558PF-XXL
- Zoro # G809990608
product price:Â
$
19.85
/pk of 50, $0.40/ea
Key Features
Color
Black
Material
Nitrile
Palm Thickness
8 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5558PF-XXL
- Zoro #
- G809990608
- UPC #
- 065537848631
- Country of Origin
- Thailand
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Chemical-Resistant
- Standards
- ASTM D 5526
- Series
- Green Monkey
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Diamond
- Acceptable Quality Level (AQL)
- 0.4
- ISO Class
- Not Rated
- Application
- Automotive, General Purpose, Janitorial
- Features
- Ambidextrous, Unlined
- Texture Location
- Full
- Silicone-Free
- Contains Silicone
- Glove Treatments
- Powder-Free
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Tested for Fentanyl Protection
- Not Tested for Fentanyl Protection
- Federal 209E Clean Room Class
- Not Rated
- Shell Material
- Nitrile
- Wire Color
- Black
- Traction Material
- Nitrile
Dimensions
- Size
- 2XL
- Palm Thickness
- 8 mil
- Length
- 11 in
- Cuff Thickness
- 8 mil
- Size - Numeric
- 11
- Size- Alpha
- 2XL
- Fits Chest Size
- Ambidextrous, Unlined
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.4, Color Black, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Chemical-Resistant, Features Ambidextrous, Unlined, Latex-Free Latex-Free, Length 11 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM D 5526, Sterile/Non-Sterile Non-Sterile, Texture Diamond, Texture Location Full, EN ISO 374 Chemicals Tested Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.