
Sharps Container 1 Quart Flip Lid Red, 100PK
Mfr # 781901
Zoro # G616020482
product price: $222.99
/pk 100, $2.23/ea
Free Shipping & Returns
Key Features
Width
15 in
Color
Red
Capacity
1 Quart
Length
20.5 in
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
781901
Zoro #
G616020482
UPC #
-
Country of Origin
China
Dimensions
Width
15 in
Length
20.5 in
Details
Item
Sharps Container
Color
Red
Capacity
1 Quart
Sterile/Non-Sterile
Non-Sterile
Description
Designed for Multipurpose use in unsupervised patient areas, the Dealmed sharps containers act as a safe place to dispose of needles, syringes, blades, pipettes, scalpels, glass, etc. The specifically designed flip open lid allows medical personal to temporary close the container for safe internal transport. A quick press of the lid and it permenantly locks for final disposal. Provides safe disposal of needles and syringes. Made from high impact polypropylene. Shatter and puncture resistant. Designed with universal needle unwinder feature. Compares to: Covidien 8900SA; Compatible with mount/brackets: Covidien 8910 Table Top Holder; 8912SA Wire Bracket. Measures in.: 3.75 x 3.75 x 6 LxWxH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.