Zoro Homepage

Sharps Container 1 Quart Flip Lid Red

  • Mfr # 781901

  • Zoro # G316020485


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Sterile/Non-Sterile
Non-Sterile
Length
20.5 in
Capacity
1 Quart
Color
Red
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781901
Zoro #
G316020485
UPC #
817415024169
Country of Origin
China

Dimensions

Length
20.5 in
Width
15 in

Details

Item
Sharps Container
Sterile/Non-Sterile
Non-Sterile
Capacity
1 Quart
Color
Red

Description

Designed for Multipurpose use in unsupervised patient areas, the Dealmed sharps containers act as a safe place to dispose of needles, syringes, blades, pipettes, scalpels, glass, etc. The specifically designed flip open lid allows medical personal to temporary close the container for safe internal transport. A quick press of the lid and it permenantly locks for final disposal. Provides safe disposal of needles and syringes. Made from high impact polypropylene. Shatter and puncture resistant. Designed with universal needle unwinder feature. Compares to: Covidien 8900SA; Compatible with mount/brackets: Covidien 8910 Table Top Holder; 8912SA Wire Bracket. Measures in.: 3.75 x 3.75 x 6 LxWxH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.