Zoro Homepage

Sharps Container 2 Gallon Rotor Opening Red

  • Mfr # 781922

  • Zoro # G116020494


product price: $10.75
/ea

Key Features

Width
7 in
Color
Red
Capacity
2 Gallon
Length
10.3 in
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781922
Zoro #
G116020494
UPC #
817415023995
Country of Origin
United States

Dimensions

Width
7 in
Length
10.3 in

Details

Item
Sharps Container
Color
Red
Capacity
2 Gallon
Sterile/Non-Sterile
Non-Sterile

Description

Dealmed Sharps Containers, Designed for Multipurpose use. Maximizes usable container volume for larger sharps. Shatter & Puncture-resistant. Locks for final disposal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.