Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharps Container 5 Quart H-Style Lid Red, 20PK

  • Mfr # 781805

  • Zoro # G016020501


product price: $137.99
/pk 20, $6.90/ea
Free Shipping & Returns

Key Features

Sterile/Non-Sterile
Non-Sterile
Capacity
5 Quart
Color
Red
Length
23.75 in
Width
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781805
Zoro #
G016020501
UPC #
-
Country of Origin
United States

Dimensions

Length
23.75 in
Width
11.25 in

Details

Item
Sharps Container
Sterile/Non-Sterile
Non-Sterile
Capacity
5 Quart
Color
Red

Description

Designed for Multipurpose use in unsupervised patient areas, the Dealmed sharps containers act as a safe place to dispose of needles, syringes, blades, pipettes, scalpels, glass, etc. with transparent body allows for easy viewing. Provides safe disposal of needles and syringes. Made from high impact polypropylene. Puncture resistant with expanded horizontal drop. Dual-lever design eliminates dangerous reach across. Measures in.: 4.37 x 10.64 x 10.01 LxWxH. Compares to: Plasti Products: 141020; 142020; Compatible with mount/brackets: Covidien: 8515; 8518X; 8519C; 85161H; 85165H; 8556H; Plasti Products: 143002; 145002.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.