Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharps Container 5 Quart Mailbox Lid Red, 20PK

  • Mfr # 781905

  • Zoro # G416020477


product price: $127.99
/pk 20, $6.40/ea
Free Shipping & Returns

Key Features

Capacity
5 Quart
Color
Red
Sterile/Non-Sterile
Non-Sterile
Length
23.75 in
Width
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781905
Zoro #
G416020477
UPC #
-
Country of Origin
United States

Dimensions

Length
23.75 in
Width
11.25 in

Details

Item
Sharps Container
Capacity
5 Quart
Color
Red
Sterile/Non-Sterile
Non-Sterile

Description

This Dealmed 5 quart sharps container is perfect for use within medical space such as offices and hospitals. It minimizes the potential for overfilling and when it's full it shuts off. It's full indicator sings when it reaches its maximum capacity making it easier to know when it's full.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.