
Sharps Container 5 Quart Mailbox Lid Red
Mfr # 781905
Zoro # G616020499
product price: $13.89
/eaKey Features
Length
23.75 in
Color
Red
Width
11.25 in
Capacity
5 Quart
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
781905
Zoro #
G616020499
UPC #
817415024176
Country of Origin
United States
Dimensions
Length
23.75 in
Width
11.25 in
Details
Item
Sharps Container
Color
Red
Capacity
5 Quart
Sterile/Non-Sterile
Non-Sterile
Description
This Dealmed 5 quart sharps container is perfect for use within medical space such as offices and hospitals. It minimizes the potential for overfilling and when it's full it shuts off. It's full indicator sings when it reaches its maximum capacity making it easier to know when it's full.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.