Zoro Homepage

Sharps Container 5.4 Quart Rotor Lid Red, 20PK

  • Mfr # 781954

  • Zoro # G516020490


product price: $134.99
/pk 20, $6.75/ea
Free Shipping & Returns

Key Features

Capacity
5.4 Quart
Color
Red
Sterile/Non-Sterile
Non-Sterile
Length
27.5 in
Width
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781954
Zoro #
G516020490
UPC #
-
Country of Origin
United States

Dimensions

Length
27.5 in
Width
18.25 in

Details

Item
Sharps Container
Capacity
5.4 Quart
Color
Red
Sterile/Non-Sterile
Non-Sterile

Description

This Dealmed 5.4 quart sharps container with a rotor lid is perfect for use within medical space such as offices and hospitals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.