Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharps Container 5.4 Quart Rotor Lid Red

  • Mfr # 781954

  • Zoro # G216020479


product price: $12.99
/ea

Key Features

Length
27.5 in
Width
18.25 in
Sterile/Non-Sterile
Non-Sterile
Color
Red
Capacity
5.4 Quart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781954
Zoro #
G216020479
UPC #
817415024183
Country of Origin
United States

Dimensions

Length
27.5 in
Width
18.25 in

Details

Item
Sharps Container
Sterile/Non-Sterile
Non-Sterile
Color
Red
Capacity
5.4 Quart

Description

This Dealmed 5.4 quart sharps container with a rotor lid is perfect for use within medical space such as offices and hospitals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.