
Sharps Container 8 Gallon Hinged Lid Red
Mfr # 781988
Zoro # G716020474
product price: $23.02
/eaKey Features
Length
19.75 in
Width
15.75 in
Color
Red
Capacity
8 Gallon
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
781988
Zoro #
G716020474
UPC #
817415024008
Country of Origin
United States
Dimensions
Length
19.75 in
Width
15.75 in
Details
Item
Sharps Container
Color
Red
Capacity
8 Gallon
Sterile/Non-Sterile
Non-Sterile
Description
This Sharps Container is perfect for holding used needles and syringes keeping the biohazardous in a separate container for your safety. Not only is it able to hold needles but it provides a safe disposal of needles and syringes with a hinged lid allowing a quick closure for a safe environment and convenient final disposal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.