Short Nonwoven 2Xl/3Xl Navy Blue Medishorts 50/Cs, 50PK
- Mfr # 784903
- Zoro # G906439321
product price:Â
$
148.99
/pk of 50, $2.98/ea
Free Shipping & Returns
Key Features
Color
Navy Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 784903
- Zoro #
- G906439321
- UPC #
- 817415023032
- Country of Origin
- United States
Dimensions
- Size
- 2X-Large/3X-Large
Details
- Color
- Navy Blue
Description
Disposable Shorts for Men: Designed to provide modest coverage during massage, tanning, waxing and medical services.
Elastic Waist Shorts: Lightweight shorts feature an all-around elastic band for great comfort and fit.
Hygienic Underwear: The boxer shorts are individually-wrapped and disposable for hygiene.
Black Boxer Shorts: Recommended men’s waist size: 32-40; Pack contains 50 black disposable boxer shorts
Elastic Waist Shorts: Lightweight shorts feature an all-around elastic band for great comfort and fit.
Hygienic Underwear: The boxer shorts are individually-wrapped and disposable for hygiene.
Black Boxer Shorts: Recommended men’s waist size: 32-40; Pack contains 50 black disposable boxer shorts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.